DESCRIPTION

  • Evacuates the refrigeration system thoroughly
  • Factory rated to pull system down to 35 microns
  • Free air displacement, 8 CFM
  • Inlet fittings: 3/8" MFL x 1/2" female ACME, 1/4" & 3/8" MFL, and 3/8" FFL x 1/2" Male ACME
  • Motor: 1 hp
  • Oil capacity: 18.6 oz
  • Oil fill port with sight glass for checking level and quality of oil
  • Two-stage rotary vane design
  • Weight: 37 lbs

Service Solutions US 8 Cfm Vacuum Master Vacuum Pump

SSU15800

CFM:

8

SPECIFICATIONS

CFM
8
Height
16 in
Horsepower
1 hp
Length
10 in
Volts
115V
Width
6 in

Starting at
$329.44
EACH
  • QUANTITY