DESCRIPTION

  • Ergonomic handle design makes it comfortable to grip and move from site to site
  • Fast, save time on each job with best in class recovery performance
  • Internal filter helps protect the machine from harmful foreign objects
  • Proprietary dual cylinder "oil-less" compressor is capable of handling both liquid and vapor

Service Solutions US Refrigerant Recovery Machine

SSURG6000

Color Finish

 

SPECIFICATIONS

Color Finish
Blue, Grey
Height
12 in
Length
17 in
Width
9 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS