DESCRIPTION

  • Accuracy: +/- 0.5%
  • Battery life: 30 hours
  • Capacity: 110 lbs
  • High resolution
  • Three display modes - lbs/oz, decimal lbs and kilograms
  • Touch key controls
  • Two year warranty

Service Solutions US Slimline Electric Refrigerator Scale

SSUTIF9010A

Capacity:

110 lbs

SPECIFICATIONS

Battery Size
9V
Capacity
110 lbs
Height
2-1/10 in
Length
11-1/10 in
Volts
9 VDC
Width
15-9/10 in

Starting at
$177.8
EACH
  • QUANTITY