Set-Rite

1/4 - 3/8 in. Extension Kit

Part #SSREXBP2014Y  |  Manufacturer Part #SREXBP-2014Y

Fits Pipe Size:

1/4 in - 3/8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Fits Pipe Size: 1/4 in - 3/8 in

WaterSense Labeled: No