DESCRIPTION

  • 300 Series stainless steel shear rings with a minimum thickness of .012" conform to ASTM A 240
  • 316 Series stainless steel clamps with nut and bolt takeup are standard and meet all requirements of ASTM A 240
  • Choose numbering (natural or black-filled) and lettering (natural or black-filled)
  • Custom Stamped Brass Valve Tags are made from 19 gauge brass
  • Material withstands 1200°F (Ink Fill up to 233°F)
  • Maximum of 5 letters
  • Molded rubber sleeve, extruded in larger sizes, conforms to ASTM C 425, ASTM C 1173
  • Tags are stamped with 1/4" letters above 1/2" numbers or letters or numbers only

Seton Identification Products 1-1/2 in. Brass Round Valve Tag Letter

S37449

Color Finish

 

SPECIFICATIONS

Color Finish
Black

Starting at
Call for Pricing
  • QUANTITY