Calcium Hypochlorite Tablets 100 lb
Aquaward® Calcium Hypochlorite Tablets 100 lb
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tightly controlled dissolve rate without breaking, wicking and leaching
- Registered with US EPA
- Designed for drinking water applications
- DOT HAZARDOUS - UPS/LTL fees & freight will be charged
- Shelf Life: 1 yr in ideal conditions
- Contains a minimum of 70% available chlorine
Specifications
- CE Approved:
- No
- Collection:
- Aquaward®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-5/8 in
- EPA Compliant:
- Yes
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Product Type:
- Chemicals & Solutions
- UL Listed:
- No
- Weight:
- 100 lb