23 x 5 in. Large Steel Paddle

You last purchased this on
 
Seymour Midwest

23 x 5 in. Large Steel Paddle

This product requires certification to purchase.
You last purchased this on
 
Seymour Midwest

23 x 5 in. Large Steel Paddle

  • Fast #
  • Part #S47444
  • Item #7676427
  • Manufacturer Part #47444
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Mixers have low shear for minimal air entrapment while mixing
  • Constructed of quality powder coated steel
  • Used with 2 - 5 gal containers
  • 5/16” diameter hex shaft
  • 5/16" diameter hex shaft
  • Requires Certification

Specifications

Height:
5 in
Length:
23 in
Material:
Steel
Product Type:
Paddle
Size:
Large
Weight:
1.2 lb
Width:
5 in