Seymour Midwest
45 in. Structron Snow Pusher with ABS Blade in Black with Yellow
Part #SPP100 | Item #1834910 | Manufacturer Part #PP100
Call for Pricing
EACH
Handle Length in :
45 inProduct Details
Documents
Specifications
Blade Material: Plastic
Blade Width: 24 in
Color Finish: [Black, Yellow]
Handle Length in : 45 in
Handle Material: Fiberglass
Handle Type: D-grip