Seymour Midwest
Drain Spade Shovel with 29 in. Fiberglass D-Grip Handle
Part #SS715D | Item #3869743 | Manufacturer Part #S715D
Call for Pricing
EACH
Handle Length in :
29 inProduct Details
Documents
Specifications
Blade Width: 5-22/25 in
Color Finish: Yellow
Handle Length in : 29 in
Handle Material: Fiberglass
Handle Type: D-grip
Shovel Head Type: Spade
Weight: 5