DESCRIPTION

  • Crimped collar and riveted head-to-handle connection
  • Lightweight
  • Revolutionary patented shovels are highly valued for their mud and muck releasing “hole” design and their sifting capabilities
  • Secure D-Style handle
  • Solid fiberglass core head-to-handle connection
  • Superior tool when digging in mud, clay and water saturated materials
  • [Delete]

Seymour Midwest Toolite® Square Point Shovel with Fiberglass Handle

SEY4950

Handle Length in :

SPECIFICATIONS

Blade Length
11-1/2 in
Blade Material
Steel
Blade Width
9-1/2 in
Collection
Toolite®
Handle Length in
29 in
Handle Material
Fiberglass
Handle Type
D-Handle
Height
37-1/4 in
Shovel Head Type
Square
Width
9-1/4 in

Starting at
Call for Pricing
  • QUANTITY