Seymour Midwest
Toolite® 14 in. Shovel
Part #SEY49510 | Item #4932102 | Manufacturer Part #49510
Call for Pricing
EACH
Blade Width:
14 inProduct Details
- Easy-dig mud and muck releasing and sifting shovels and scoop
- Crimped collar and riveted head-to-handle connection
- Lightweight
- These Revolutionary and patented shovels are highly valued for their mud and muck releasing “hole” design and their sifting capabilities
- A superior tool when digging in mud, clay and water saturated materials
- Polypropylene handle
Specifications
Blade Length: 17 in
Blade Material: Plastic
Blade Width: 14 in
Collection: Toolite®
Handle Length in : 27 in
Handle Material: Polypropylene
Handle Type: D-grip
Length: 42-1/2 in
Weight: 3-3/5
Entire Collection
-
Call for Pricing
-
Call for Pricing
-
Call for Pricing