Toolite® Square Point Shovel with 29 in. Fiberglass Handle

Part #SEY49503  |  Item #7314365  |  Manufacturer Part #49503

Call for Pricing EACH

Handle Length in :

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Secure D-Style handle
  • Crimped collar and riveted head-to-handle connection
  • Lightweight
  • Solid fiberglass core head-to-handle connection
  • Revolutionary patented shovels are highly valued for their mud and muck releasing “hole” design and their sifting capabilities
  • Superior tool when digging in mud, clay and water saturated materials

Documents

Specifications

Blade Length: 11-1/2 in

Blade Material: Steel

Blade Width: 9-1/2 in

Collection: Toolite®

Handle Length in : 29 in

Handle Material: Fiberglass

Handle Type: D-handle

Height: 37-1/4 in

Shovel Head Type: Square

Width: 9-1/4 in