20 oz. Inverted Solvent Base Upside Down Marking Spray Paint in Fluorescent Orange

Part #S20957  |  Item #4915020  |  Manufacturer Part #20-957

Call for Pricing EACH

Color/Finish: Fluorescent Orange

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • A fast drying marking paint designed to be sprayed in an inverted position
  • Produces vivid marks, does not clog, and is safe for grass
  • The solvent based formulation works well in low temperatures
  • Meets APWA color standards and is VOC compliant
  • May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand

Specifications

CARB OTC LEED Compliant: No

Color Finish: Fluorescent Orange

Color Finish Category: Oranges

Product Type: [Marking Spray, Striping Paint]

Size: 20 fl oz