Seymour of Sycamore
20 oz. Solvent Base Upside Down Marking Spray Paint in White
Part #S20952 | Item #4449106 | Manufacturer Part #20-952
Product Details
- A fast drying marking paint designed to be sprayed in an inverted position
- Produces vivid marks, does not clog, and is safe for grass
- The solvent based formulation works well in low temperatures
- Meets APWA color standards and is VOC compliant
- May be sprayed by hand or with the Z-605 marking gun or Z-606 marking wand
Documents
Specifications
Color Finish: White
Color Finish Category: Whites
Product Type: Marking Spray
Size: 20 fl oz