DESCRIPTION

  • Additional inlet to connect a sink
  • Compact design
  • Dual flush system uses 1 or 1.28 gpf
  • Never need to replace the blade
  • No vent needed
  • With 1" discharge

SFA Saniflo USA Sanicompact® 1.28 gpf Elongated Toilet

S023

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.3.4
Application
Residential
BAA Compliant
No
Bowl Only - FEI
No
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.9
Collection
Sanicompact®
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Handle Type
Trip Lever
IAPMO Listed
No
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
18-1/4 in
Toilet Bowl Length
19-1/2 in
Toilet Bowl Shape
Elongated
Toilet Bowl Width
14-1/4 in
Toilet Seat Type
Closed Front With Cover
Toilet Type
One Piece
Toilet Urinal Outlet
Rear
Type
Gravity
WaterSense Labeled
No

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS