DESCRIPTION

SFA Saniflo USA Saniplus 1.6 gpf Two Piece Toilet

S007E

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.3.4
Application
Residential
Bowl Only - FEI
Yes
CSA Certified
CSA B45.9
Collection
Saniplus
Color Finish
White
Color Finish Category
Whites
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Green
WaterSense, Yes
Handle Type
Lever
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-3/4 in
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY