DESCRIPTION

  • All fittings included
  • Easy to install
  • Ideal product for full bathroom applications
  • Never need to replace the blade
  • Quiet operation
  • With 3/4" discharge

SFA Saniflo USA Saniplus® 7 in. Pump Closet

S002

Volts:

110/115V

SPECIFICATIONS

AMP
4.5
Brand Model Compatibility
Saniplus Toilet
Built-In Grinder
Yes
CSA Certified
CSA B45.9
Capacity
3 gal
Collection
Saniplus®
Color Finish
White
Depth
7 in
Discharge
3/4 in
End Connection 1
Copper, CPVC, PVC
Flow Rate
27 gpm
Height
10-5/8 in
Horsepower
1/2 hp
Impeller
Plastic
Material
Plastic
Maximum Feet of Head
15
Maximum Temperature
110
Power Source
Electric
Pump Body Material
Plastic
UL Listed
No
VAC at 60 Hz
120
Volts
110/115V
Width
20 in

Starting at
$844.48
EACH
  • QUANTITY

DOCUMENTS