DESCRIPTION

  • Modern style prevails over bulky relics
  • Offers powerful and economical pumping action in a compact, contemporary design
  • Pumps waste water away from a variety of sources such as a kitchen sink, laundry sink, washing machine, dishwasher, or bar sink
  • Unit pumps the effluent upward to 14' and or 140' horizontally with gravity fall
  • Very compact design

SFA Saniflo USA Saniswift® Laundry Pump in White

SAN021

Color Finish

 

SPECIFICATIONS

AMP
4.5
Built-In Grinder
No
CSA Certified
CSA C22.2
Capacity
2.75 gal
Collection
Saniswift®
Color Finish
White
Depth
10-1/4 in
Discharge
1 in
End Connection 1
Copper, CPVC, PVC
Flow Rate
24 gpm
Height
8-3/4 in
Horsepower
3/10 hp
Impeller
Plastic
Material
Plastic
Maximum Feet of Head
14
Maximum Temperature
140
Power Source
Plug-In
Pump Body Material
Plastic
UL Listed
No
VAC at 60 Hz
120
Volts
110/115V
Width
9 in

Starting at
$237.15
EACH
  • QUANTITY

DOCUMENTS