Macerating Pumping System

This product has been replaced by

SFA SANIFLO White 3/4 in. 115V 4.5A 14 gpm Plain End Macerator Pump
SFA SANIFLO 3/4 in. 115V 4.5A 1/2 hp 14 gpm Plain End Macerator Pump
Manufacturer Part #081
You last purchased this on
 
SFA SANIFLO

Macerating Pumping System

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

SFA SANIFLO White 3/4 in. 115V 4.5A 14 gpm Plain End Macerator Pump
SFA SANIFLO 3/4 in. 115V 4.5A 1/2 hp 14 gpm Plain End Macerator Pump
Manufacturer Part #081
SFA SANIFLO

Macerating Pumping System

  • Fast #
  • Part #SAN017
  • Item #5095839
  • Manufacturer Part #017
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

AMP:
5
Built-In Grinder:
No
Diameter:
1 in
Flow Rate:
14 gpm
Height:
10-7/16 in
Maximum Temperature:
104
UL Listed:
No
VA Cat 60 Hz:
115
Width:
13 in