DESCRIPTION

  • Dual access panels for easy service
  • Ideal product for half-bathroom applications
  • Quiet operation
  • With 3/4" discharge
  • Never need to replace the blade

SFA Saniflo USA Saniaccess 2® 1620 gph Macerating Pump

SAN081

Manufacturer Part #: 081

Flow Rate:

1620 gph

SPECIFICATIONS

AMP
4.5
CSA Certified
CSA B45.9
Capacity
2.3 gal
Collection
Saniaccess 2®
Depth
6-3/4 in
Discharge
3/4 in
Height
10-1/2 in
Horsepower
1/2 hp
Impeller
Plastic
Maximum Feet of Head
15
Maximum Temperature
110
Power Source
Electric
Pump Body Material
Plastic
UL Listed
No
VAC at 60 Hz
120
Volts
115V
Width
16-1/2 in

Print