SFA Saniflo USA

Saniaccess 3® 1/2 hp Macerator Pump

Part #SAN082  |  Manufacturer Part #082

Horsepower:

1/2 hp
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Dual access panels for easy service
  • Ideal product for full bathroom applications
  • Never need to replace the blade
  • Easy to install
  • Quiet operation
  • All fittings included
  • With 3/4" discharge

Documents

Specifications

AMP: 4.5

CSA Certified: CSA B45.9

Capacity: 3.1 gal

Collection: Saniaccess 3®

Depth: 6-3/4 in

Discharge: 3/4 in

Height: 10-3/4 in

Horsepower: 1/2 hp

Impeller: Plastic

Maximum Feet of Head: 15

Maximum Temperature: 110

Power Source: Electric

Pump Body Material: Plastic

UL Listed: No

VAC at 60 Hz: 120

Volts: 110/120V

Width: 18-3/4 in