SFA Saniflo USA

Saniflush® 1.6 gpf Elongated Toilet in White

Part #SAN007  |  Manufacturer Part #007

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Allows you to put a bathroom where you never thought possible
  • Combine this bowl with the tank and Saniflo pump and you are ready to go
  • Integral p-trap and spigot outlet
  • Toilet supplied with a set of lag screws, plastic anchors and china protectors
  • Water spot measures 6" by 5"
  • Seat not included
  • Clean with mild soapy water or non-chlorine based products

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.19.2M

ASME Specifications: ASME A112.3.4

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Bowl Shape: Elongated

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45

Collection: Saniflush®

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

IAPMO Listed: No

MA Approved: No

Material: Vitreous China

Tank Only - FEI: No

Toilet Bowl Height: 16-3/4 in

Toilet Bowl Length: 18-1/2 in

Toilet Bowl Width: 14 in

Toilet Type: One Piece

Toilet Urinal Outlet: Rear

WaterSense Labeled: Yes