Round Toilet Bowl in White
This product has been replaced by
Manufacturer Part #083
Saniflush® Round Toilet Bowl in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Combine this bowl with the tank and Saniflo pump and you are ready to go
- Integral p-trap and spigot outlet
- Allows you to put a bathroom where you never thought possible
- Seat not included
- Clean with mild soapy water or non-chlorine based products
- Water spot measures 6" by 5"
- Toilet supplied with a set of lag screws, plastic anchors and china protectors
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.19.2M
- ASME:
- ASME A112.19.2M
- Application:
- Residential
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- Yes
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45
- Collection:
- Saniflush®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Dual
- GSA Approved:
- No
- IAPMO Listed -:
- No
- MA Approved -:
- No
- Material:
- Vitreous China
- Tank Only:
- No
- Toilet Bowl Height:
- 16-3/4 in
- Toilet Bowl Length:
- 26-1/2 in
- Toilet Bowl Width:
- 14 in
- Toilet Type:
- Bowl
- Toilet/Urinal Outlet:
- Rear
- WaterSense Labeled:
- No