DESCRIPTION

  • All fittings included
  • Features 2 additional low inlets
  • Heavy duty drain pump
  • Quiet operation
  • With 1" discharge

SFA Saniflo USA Sanivite® Sink Pump

SAN008

Color Finish

 

SPECIFICATIONS

AMP
4.5
Built-In Grinder
No
CSA Certified
CSA C22.2
Capacity
3.7 gal
Collection
Sanivite®
Color Finish
White
Color Finish Category
Whites
Depth
7-1/4 in
Discharge
1 in
End Connection 1
Clamp
Flow Rate
29 gpm
Height
10-1/8 in
Horsepower
2/5 hp
Impeller
Plastic
Material
Plastic
Maximum Feet of Head
16
Maximum Temperature
140
Power Source
Plug-In
Pump Body Material
Plastic
UL Listed
No
VAC at 60 Hz
120
Volts
110/120V
Width
14-5/8 in

Starting at
$361.25
EACH
  • QUANTITY

DOCUMENTS