1/8 x 3/16 x 1/8 in. Round Burr 1 Piece

You last purchased this on
 
SGS

1/8 x 3/16 x 1/8 in. Round Burr 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
SGS

1/8 x 3/16 x 1/8 in. Round Burr 1 Piece

  • Fast #
  • Part #S13153
  • Item #1007769
  • Manufacturer Part #13153
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automated and consistent brazing
  • Wide variety of optional cuts available
  • CNC ground engineered geometry
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/16 in
Bit Sizes:
1/8 in
Drill Bit Type:
Burr
Length:
1-1/2 in
Magnetic:
No
Number of Pieces:
1 Piece
Product Type:
Burr Bit
Shank Size:
1/8 in
Shank Style:
Round