This product requires certification to purchase.

1/2 in. X 1/2 in. X 1/2 in. TEE

SharkBite®

1/2 in. X 1/2 in. X 1/2 in. TEE

  • Fast #
  • Part #SUA362
  • Item #10217023
  • Manufacturer Part #UA362
4.1 out of 5 Customer Rating
Brand image
SharkBite®

1/2 in. X 1/2 in. X 1/2 in. TEE

  • Fast #
  • Part #SUA362
  • Item #10217023
  • Manufacturer Part #UA362
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Connect pieces of same-size PEX-A pipe together and branch off the line.
  • Corrosion-resistant fitting certified for use in potable water and hydronic heating system applications.
  • 1/2 in. to 1 in. made from high-performance Acudel Polymer.
  • Connects to PEX-A pipe with expansion rings.
  • Minimum working temperature: 33°F at 160 psi.
  • Maximum working temperature/pressure: 210°F at 150 psi.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connection 3
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Size 3
1/2 in
Fitting Sizes
1/2 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Tee
Material
Plastic
Material Type
Acudel Polymer
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
33
Warranty & Product Information
Origin
Domestic
Type
SUA362
UPC
697285069206