1-1/2 in. X 1-1/2 in. MNPT LF 10/PK
1-1/2 in. X 1-1/2 in. MNPT LF 10/PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made from lead-free DZR Brass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Certified for potable and radiant heating applications
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Crimp
- End Connection 2:
- MNPT
- End Connections:
- Barbed x MNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF Certified:
- Yes
- Origin:
- Global
- Package Quantity:
- Pack of 10
- Pressure - Maximum:
- 160 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
- Temperature Range:
- 33 to 200 Deg F
- Type:
- SUC114140M
- UPC:
- 697285032279