1-1/2 x 3/4 in. Brass PEX Crimp Coupling
1-1/2 x 3/4 in. Brass PEX Crimp Coupling
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 120-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Compatible with PEX and PE-RT pipe
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Certified for potable and radiant heating applications
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM E-84, ASTM F-1807
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1-1/2 in x 3/4 in
- Fitting Type:
- Coupling
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 160 psi