This product requires certification to purchase.

1-1/4 X 1-1/4 in. FNPT Lead Free (10-Pack)

SharkBite®

1-1/4 X 1-1/4 in. FNPT Lead Free (10-Pack)

  • Fast #
  • Part #SUC113532F
  • Item #9610816
  • Manufacturer Part #UC113532F
4.8 out of 5 Customer Rating
Brand image
SharkBite®

1-1/4 X 1-1/4 in. FNPT Lead Free (10-Pack)

  • Fast #
  • Part #SUC113532F
  • Item #9610816
  • Manufacturer Part #UC113532F
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Compatible with PEX and PE-RT pipe
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Certified for potable and radiant heating applications
  • Minimum working temperature 33°F at 160 psi
  • Maximum working temperature 200°F at 80 psi
  • Made from lead-free DZR brass
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Crimp
End Connection 2
FNPT
End Connections
Crimp
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
3-1/2 in
Package Quantity
Pack of 10
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Adapter
Material
Brass
Material Type
DZR
Proposition 65
WARNING: This product can expose you to chemicals including Lead (Pb), which is [are] known to the State of California to cause cancer and birth defects or other reproductive harm. For more information goto www.P65Warnings.ca.gov.
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Temperature Range
33 to 200 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASME
ASME B1.20.1
ASTM
ASTM F877, ASTM F1960
IAPMO Listed
Yes
ISO
ISO 6509, ISO 15875, ISO 9001
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 14, NSF 61, NSF 372
NSF Certified
Yes
Origin
Global
Type
SUC113532F
UPC
697285032293