1-1/4 in. Push x FNPT Brass Adapter
This product has been replaced by
Manufacturer Part #UXL113532F
1-1/4 in. Push x FNPT Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Instant push-fit connection for increased ease-of-use
- No soldering, unions, or glue needed
- Connects copper, PEX, CPVC, PE-RT or HDPE in any combination
- Certified for use in commercial and residential applications
- Requires PEX inserts for installation, sold separately
- Fittings can even be rotated after assembly for easier installation in tight spaces
- Compact, robust dezincification resistant brass body is the foundation of a strong, corrosion resistant, durable fitting
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- End Connection 1:
- Push
- End Connection 2:
- FNPT
- End Connections:
- Push x FNPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi