DESCRIPTION
- Can be connected with SharkBite® push-to-connect or barbed fittings
- Manufactured without an oxygen barrier for potable water systems
- Quality engineered and manufactured
Sharkbite 1/2 in. PEX and Polyethylene Tube Coil in Blue
SU860BW
Length:
SPECIFICATIONS
- ANSI Specifications
- ANSI 61
- ASTM Specifications
- ASTM F-876, ASTM F-877
- AWWA Specifications
- AWWA C-904
- Application
- Commercial, Residential
- CSA Certified
- CSA B137.5
- Color Finish
- Blue
- End Connection 1
- PEX
- FM Approved
- No
- Fire Suppression System Rated
- No
- IAPMO Listed
- No
- Length
- 100 ft
- Material
- Plastic
- Material Type
- PEX, Polyethylene
- Maximum Pressure
- 160 psi
- Maximum Temperature
- 200
- NSF Certified
- Yes
- NSF Specifications
- NSF 14, NSF 372, NSF 61
- Outside Diameter
- 5/8 in
- Pipe Tubing Size
- 1/2 in
- Schedule Class
- SDR 9
- UL Listed
- No
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday