DESCRIPTION

  • Certified for use in commercial and residential applications
  • Eliminates the need for additional transition fittings
  • Stainless steel braided water heater connector
  • There is no glue, soldering or crimping needed

Sharkbite 1/2 X 3/4 in. Shark Water Hose Connector

SU3068FLEXLF

Length:

SPECIFICATIONS

ASME Specifications
ASME A112.18.6
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.6
End Connection 1
Push
End Connection 2
FIP
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
GSA Approved
No
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
12 in
Material
Brass, Rubber, Stainless Steel
Material Type
DZR, EPDM
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Size
1/2 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY