DESCRIPTION

  • Can be connected with SharkBite® push-to-connect or barbed fittings
  • Manufactured without an oxygen barrier for potable water systems
  • Quality engineered and manufactured

Sharkbite 1 in. Plastic PEX Coil Pipe

SU855B

Length:

SPECIFICATIONS

ANSI Specifications
ANSI 66
ASTM Specifications
ASTM F-876, ASTM F-877
AWWA Specifications
AWWA C-904
Application
Commercial, Residential
CSA Certified
CSA B137.5
Color Finish
Blue
End Connection 1
PEX
FM Approved
No
Fire Suppression System Rated
No
IAPMO Listed
No
Length
100 ft
Material
Plastic
Material Type
PEX, Polyethylene
Maximum Pressure
160 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Outside Diameter
1/2 in
Pipe Tubing Size
3/8 in
Schedule Class
SDR 9
UL Listed
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$34.52
EACH
  • QUANTITY