This product requires certification to purchase.

1 in. INL 4 - 1 in./2 OUT OPEN MULTPT TEE

SharkBite®

1 in. INL 4 - 1 in./2 OUT OPEN MULTPT TEE

  • Fast #
  • Part #SUAMPT284OW
  • Item #10217124
  • Manufacturer Part #UAMPT284OW
3.3 out of 5 Customer Rating
Brand image
SharkBite®

1 in. INL 4 - 1 in./2 OUT OPEN MULTPT TEE

  • Fast #
  • Part #SUAMPT284OW
  • Item #10217124
  • Manufacturer Part #UAMPT284OW
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multi-port tee allows for easy connection to PEX-A, improving install efficiencies and reducing the risk of installation errors
  • Minimizes the risk of leaks by eliminating excess connection points
  • Made from high-performance Acudel polymer
  • Connects to PEX-A pipe with expansion rings
  • Minimum working temperature - 33 Deg F at 160 psi
  • Maximum working temperature/pressure - 210 Deg F at 150 psi
  • Requires Certification
Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connection 3
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Size 3
1/2 in
Fitting Sizes
1 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Close
Material
Plastic
Material Type
Acudel Polymer
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
33
Warranty & Product Information
Origin
Global
Type
SUAMPT284OW