This product requires certification to purchase.

1 in. X 1 in. BRS FNPT Adapter

SharkBite®

1 in. X 1 in. BRS FNPT Adapter

  • Fast #
  • Part #SUAB094LF
  • Item #10217071
  • Manufacturer Part #UAB094LF
4.4 out of 5 Customer Rating
Brand image
SharkBite®

1 in. X 1 in. BRS FNPT Adapter

  • Fast #
  • Part #SUAB094LF
  • Item #10217071
  • Manufacturer Part #UAB094LF
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead-free dezincification resistant brass construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
FNPT
End Connections
Expansion Joint x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
1 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Adapter
Material
Brass
Material Type
DZR
Electrical & Operational Information
Maximum Temperature
200
Minimum Temperature
33
Temperature Range
33 to 200 Deg F
Warranty & Product Information
ANSI
ANSI 14, ANSI 61, ANSI 372
ASME
ASME B1.20.1
ASTM
ASTM F877, ASTM F1960
IAPMO Listed
Yes
ISO
ISO 6509, ISO 15875, ISO 9001
NSF
NSF 14, NSF 61, NSF 372
Origin
Global
Type
SUAB094LF
UPC
697285069039