This product requires certification to purchase.

1 in. X 3/4 X 3/4 RED TEE

SharkBite®

1 in. X 3/4 X 3/4 RED TEE

  • Fast #
  • Part #SUA414
  • Item #10217029
  • Manufacturer Part #UA414
4.7 out of 5 Customer Rating
Brand image
SharkBite®

1 in. X 3/4 X 3/4 RED TEE

  • Fast #
  • Part #SUA414
  • Item #10217029
  • Manufacturer Part #UA414
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Connect pieces of different size PEX-A pipe together
  • Corrosion-resistant fitting certified for use in potable water and hydronic heating system applications
  • 1/2 in - 1 in made from high-performance Acudel polymer
  • Connects to PEX-A pipe with expansion rings
  • Minimum working temperature - 33 Deg F at 160 psi
  • Maximum working temperature/pressure: 210°F at 150 psi.
  • Requires Certification
Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connection 3
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Size 3
3/4 in
Fitting Sizes
1 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
Yes
Fitting Type
Reducing
Material
Plastic
Material Type
Acudel Polymer
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
33
Warranty & Product Information
Origin
Global
Type
SUA414
UPC
697285070776