1 x 3/4 in. Push-to-Connect x MNPT Global Brass Connector

You last purchased this on
 
SharkBite®

1 x 3/4 in. Push-to-Connect x MNPT Global Brass Connector

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1 x 3/4 in. Push-to-Connect x MNPT Global Brass Connector

  • Fast #
  • Part #SU142LF
  • Item #4111246
  • Manufacturer Part #U142LF
4.6 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Can be installed in wet lines
  • No special tools, crimping, glue or solder required
  • Compatible with PEX, copper, CPVC and PE-RT pipe
  • Rated for 200 psi and 200°F (93°C)
  • Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
  • Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61
ASSE Standards:
ASSE 1061
Clean Bagged:
Yes
End Connection 1:
Push-to-Connect
End Connection 2:
MNPT
End Connections:
Push-to-Connect x MNPT
Fitting Size 1:
1 in
Fitting Size 2:
3/4 in
Fitting Sizes:
1 in x 3/4 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
NSF:
NSF 61, NSF 92
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
200 psi
Temperature Range:
0 to 200 Deg F
UL Listed:
No