1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter

You last purchased this on
 
SharkBite®

1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1/2 in. Brass PEX Crimp x 1/2 in. FPT Adapter

  • Fast #
  • Part #SUC072LF
  • Item #4468269
  • Manufacturer Part #UC072LF
3.6 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Made from lead-free DZR EcoBrass
  • Certified for potable and radiant heating applications
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
ASSE Standards:
ASSE 1061
ASTM:
ASTM E-84, ASTM F-1807, ASTM F-876, ASTM F-877
BAA Compliant:
No
CSA Certified:
CSA B137.5
Clean Bagged:
No
End Connection 1:
PEX Crimp
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Adapter
IAPMO Listed -:
Yes
ISO:
ISO 6509
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
Minimum Temperature:
33
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
160
UL Listed:
UL 1821/UL CS102.2