1/2 in. Black Plastic Nail Barb Clamp

You last purchased this on
 
SharkBite®

1/2 in. Black Plastic Nail Barb Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1/2 in. Black Plastic Nail Barb Clamp

  • Fast #
  • Part #S23220
  • Item #4662207
  • Manufacturer Part #23220
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Compatible with 1/2-in CTS size tubing
  • Half clamp design features a pre-inserted single nail to secure to wood and support pipe
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Barbed
End Connections:
Barbed
Fits Pipe Size:
1/2 in
IAPMO Listed -:
No
Length:
9-1/2 in
Material:
Plastic
Material Type:
Polymer
Product Type:
Single Nail Clamp