1/2 in. Stainless Steel PEX Clamp Ring
1/2 in. Stainless Steel PEX Clamp Ring
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Clamp Tool required for installation
- For use with PEX or PE-RT pipe
- For use with brass or poly PEX crimp fittings
Specifications
- ANSI:
- ANSI 14, ANSI 372
- ASTM:
- ASTM F-2098, ASTM F-877
- Application:
- Commercial, Potable Water, Radiant Heating System, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- FM Approved:
- No
- Fits Pipe Size:
- 1/2 in
- Fitting Type:
- Clamp Ring
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Temperature Range:
- Up to 160 Deg F