1/2 in. x 20 ft. PEX-B Straight Length Tubing in Red

You last purchased this on
 
SharkBite®

1/2 in. x 20 ft. PEX-B Straight Length Tubing in Red

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1/2 in. x 20 ft. PEX-B Straight Length Tubing in Red

  • Fast #
  • Part #SU860R20
  • Item #4662223
  • Manufacturer Part #U860R20
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Red Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Approved for water service lines and burial applications including being buried under concrete
  • Approved for use with SharkBite EvoPEX, SharkBite Universal push-to-connect (ASSE 1061), plastic barb (ASTM F2159) and brass barb (ASTM F1807) fittings
  • PEX-b offers the highest-rated chlorine resistance and one-month UV resistance
  • Maximum working pressure 160 psi @ 33°F - 70°F
  • Made in USA
  • Minimum working temperature 33°F @ 160 psi. Maximum working temperature 200°F @ 80 psi
  • Certified to meet ASTM F2023 oxidative-resistance requirements for continuous hot water recirculation
  • Requires Certification

Specifications

ANSI:
ANSI 14, ANSI 61
ASTM:
ASTM E-84, ASTM F-2023, ASTM F-2657, ASTM F-876, ASTM F-877
AWWA:
AWWA C-904
Application:
Commercial, Fire Systems, Potable Water
CSA Certified:
CSA B137.5
Color Finish Category:
Reds
Color Finish Name:
Red
Diameter - Inside 1:
19/40 in
Diameter - Outside:
5/8 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
Yes
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 ft
Material:
Plastic
Material Type:
PEX
NSF:
NSF 14, NSF 61
NSF Certified:
Yes
PipeTubing Size:
1/2 in
Pressure - Maximum:
160 psi
Temperature Range:
33 to 200 Deg F
UL Listed:
No
Wall Thickness:
0.07 in