Sharkbite
1/2 x 1/2 in. Barbed PEX Coupling
Part #SUP008 | Item #4662116 | Manufacturer Part #UP008
Product Details
- Compatible with PEX and PE-RT pipe
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
- Certified for potable and radiant heating applications
Documents
Specifications
ASTM Specifications: [ASTM F-877, ASTM F-2159]
CARB OTC LEED Compliant: No
Color Finish: Black
Color Finish Category: Blacks
End Connection 1: PEX Barbed
End Connection 2: PEX Barbed
End Connections: Barbed
Fitting Size 1: 1/2 in
Fitting Size 2: 1/2 in
Fitting Sizes: 1/2 in
Fitting Type: Straight
IAPMO Listed: No
Material: Plastic
Material Type: [Polysulfone, Polymer]
Maximum Pressure: 160 psi
Maximum Temperature: 200
NSF Certified: Yes
NSF Specifications: [NSF 14, NSF 61, NSF 372]
Temperature Range: 33 to 200 Deg F
Type: SUP008