1/2 x 1/2 in. Push Copper Stub-Out

You last purchased this on
 
SharkBite®

1/2 x 1/2 in. Push Copper Stub-Out

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1/2 x 1/2 in. Push Copper Stub-Out

  • Fast #
  • Part #S22791
  • Item #4662229
  • Manufacturer Part #22791
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 1/2 in. CTS copper tube
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Compatible with PEX and PE-RT pipe
  • Certified for potable and radiant heating applications
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
End Connection 1:
PEX Crimp
End Connection 2:
Stub End
End Connections:
PEX Crimp x Stub End
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Stub Out
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
8 in
Material:
Copper
Maximum Temperature:
200
NSF:
NSF 14
NSF Certified:
Yes
Pressure - Maximum:
160 psi
Temperature Range:
33 to 200 Deg F