1/2 in. Brass PEX Crimp x 7/8 in. Ballcock Closet Adapter
1/2 in. Brass PEX Crimp x 7/8 in. Ballcock Closet Adapter
Package Quantity Info:
EA: 1 IP: 10 CA: 150-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Can be installed in wet lines
- No special tools, crimping, glue or solder required
- Compatible with PEX, copper, CPVC and PE-RT pipe
- Rated for 200 psi and 200°F (93°C)
- Remove if needed usingDisconnect CliporDisconnect Tongs(both sold separately)
- Approved for underground and behind-the-wall applications with no access panels (wrapping required when burying underground)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM F-876, ASTM F-877, ASTM D-3309
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connection 2:
- Ballcock
- End Connections:
- PEX Crimp x Ballcock
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/2 in x 7/8 in
- Fitting Type:
- Closet Adapter
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- Minimum Temperature:
- 33
- NSF:
- NSF 14
- NSF Certified:
- Yes
- Pressure - Maximum:
- 200 psi