1/4 - 1 in. Copper, CPVC, HDPE, PEX and PE-RT Pipe Depth Gauge

You last purchased this on
 
SharkBite®

1/4 - 1 in. Copper, CPVC, HDPE, PEX and PE-RT Pipe Depth Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

1/4 - 1 in. Copper, CPVC, HDPE, PEX and PE-RT Pipe Depth Gauge

  • Fast #
  • Part #SU702
  • Item #2491664
  • Manufacturer Part #U702
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to deburr the outside of copper pipe to remove any sharp sections or burrs
  • Lightweight and durable plastic construction
  • For copper/CPVC pipe
  • Requires Certification

Specifications

Application:
CPVC Pipe, Copper Pipe, HDPE Pipe, PE-RT Pipe, PEX Pipe
Bare Tool or Kit:
Bare Tool
Fits Pipe Size:
1/4 in - 1 in
Material:
Plastic
Number of Blades:
1
Number of Tools Included:
1
Tool Type:
Depth Gauge