1/4 x 7/8 in. Push x Ballcock Brass 90 Degree Elbow
1/4 x 7/8 in. Push x Ballcock Brass 90 Degree Elbow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from lead-free DZR EcoBrass
- Connects to PEX pipe with copper crimp rings or stainless steel clamps
- Compatible with PEX and PE-RT pipe
- Certified for potable and radiant heating applications
- Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
-
Lead Law Compliant
Specifications
- Clean Bagged:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Elbow Degree:
- 90 DD
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Ballcock
- End Connections:
- Push-to-Connect x Ballcock
- Fits Pipe Size:
- 1/4 in - 7/8 in
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1/4 in x 7/8 in
- Fitting Type:
- Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- Temperature Range:
- 33 to 200 Deg F