200 psi Copper Barbed 3/4 x 1/2 in. Valve Manifold

You last purchased this on
 
SharkBite®

200 psi Copper Barbed 3/4 x 1/2 in. Valve Manifold

This product requires certification to purchase.
Brand image
You last purchased this on
 
SharkBite®

200 psi Copper Barbed 3/4 x 1/2 in. Valve Manifold

  • Fast #
  • Part #S22790
  • Item #4662227
  • Manufacturer Part #22790
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Compatible with PEX and PE-RT pipe
  • Connects to PEX pipe with copper crimp rings or stainless steel clamps
  • Particularly useful in areas where water service is concentrated, such as bathrooms
  • Certified for potable and radiant heating applications
  • Minimum working temperature 33°F at 160 psi. Maximum working temperature 200°F at 80 psi
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM F-1807
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Color Finish Category:
Copper Tones
Color Finish Name:
Copper
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connection 3:
Barbed
End Connection 4:
Barbed
End Connections:
Barbed
Fits Pipe Size:
1/2 in - 3/4 in
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Size 3:
1/2 in
Fitting Size 4:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
20 in
Material:
Copper
Maximum Temperature:
200
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Outlet Quantity:
8
Pressure - Maximum:
160 psi
Recommended Valve Application:
Water
Temperature Range:
33 to 200 Deg F