DESCRIPTION

  • Durable steel construction with acrylic lens and aluminum dial
  • Measure water conditions in domestic potable water and radiant heating systems
  • The SharkBite® pressure gauge may be installed temporarily and reused or as a permanent device
  • The SharkBite® push-fit fittings are a fast, easy way to join copper, CPVC, or PEX tubing in any combination

Sharkbite 200 psi Pressure Gauge

S2443

Fitting Sizes:

SPECIFICATIONS

ASSE Standards
ASSE 1061
Color Finish
Natural Brass
Diameter
1-1/2 in
End Connection 1
Push
Fitting Size 1
1 in
Fitting Sizes
1 in
High Pressure
200
Low Pressure
0
Material
Brass
Maximum Pressure
200 psi
Maximum Temperature
200
NSF Certified
Yes
NSF Specifications
NSF 14, NSF 372, NSF 61
Temperature Range
-40 to 150 Deg F

Starting at
Call for Pricing
  • QUANTITY