DESCRIPTION

  • Includes a go/no-go gauge, adjustment tools and case
  • Includes crimp tool, jaws for 3/8", 1/2", 3/4" and 1" size crimp rings and SharkBite® barb fittings
  • Quality engineered and manufactured

Sharkbite 22 in. PEX Crimp Ring Tool Kit

SHA23100

Fits Pipe Size:

3/8 in - 1 in

SPECIFICATIONS

ASTM Specifications
ASTM F-1807
CARB OTC LEED Compliant
No
Color Finish
Black, Orange
Fits Pipe Size
3/8 in - 1 in
GSA Approved
No
IAPMO Listed
No
Material
Steel
UL Listed
No

Starting at
$211.86
EACH
  • QUANTITY