This product requires certification to purchase.

3/4 in. INL 6 -1/2 OUT CL MULTPT TEE

SharkBite®

3/4 in. INL 6 -1/2 OUT CL MULTPT TEE

  • Fast #
  • Part #SUAMPT6CW
  • Item #10217135
  • Manufacturer Part #UAMPT6CW
5 out of 5 Customer Rating
Brand image
SharkBite®

3/4 in. INL 6 -1/2 OUT CL MULTPT TEE

  • Fast #
  • Part #SUAMPT6CW
  • Item #10217135
  • Manufacturer Part #UAMPT6CW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Plastic polysulfone construction
  • Compatible with PEX-A pipe only
  • Requires PEX expansion tool and expansion rings to make connection
  • Approved for water service lines and burial applications including concrete
  • Meets ASTM F-1960 and ASTM F-877 standard
  • Meets UPC, IPC and cUPC requirements
  • Listed to NSF 14/61
  • Requires Certification
Dimensions & Measurements
End Connection 1
Expansion Joint
End Connection 2
Expansion Joint
End Connection 3
Expansion Joint
End Connections
Expansion Joint
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Size 3
1/2 in
Fitting Sizes
3/4 in
Pressure - Maximum
160 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Close
Material
Plastic
Material Type
Acudel Polymer
Electrical & Operational Information
Maximum Temperature
210
Minimum Temperature
33
Warranty & Product Information
Origin
Global
Type
SUAMPT6CW